- 31/64 in Length
- 0.55 in Inner Diameter
| I.D. | 0.55 in, 13.92 mm |
| Material | Brass |
| Length | 31/64 in, 12.3 mm |
| Weight | 0.004 LB |
-
Prop 65
| I.D. | 0.55 in, 13.92 mm |
| Material | Brass |
| Length | 31/64 in, 12.3 mm |
| Weight | 0.004 LB |
Prop 65