- 31/64 in Length
- 0.58 in Inner Diameter
| Length | 31/64 in, 12.3 mm |
| Material | Brass |
| I.D. | 0.58 in, 14.61 mm |
| Weight | 0.005 LB |
-
Prop 65
| Length | 31/64 in, 12.3 mm |
| Material | Brass |
| I.D. | 0.58 in, 14.61 mm |
| Weight | 0.005 LB |
Prop 65