- 33/64 in Length
- 0.68 in Inner Diameter
| Material | Brass |
| Length | 33/64 in, 13.1 mm |
| I.D. | 0.68 in, 17.14 mm |
| Weight | 0.009 LB |
-
Prop 65
| Material | Brass |
| Length | 33/64 in, 13.1 mm |
| I.D. | 0.68 in, 17.14 mm |
| Weight | 0.009 LB |
Prop 65