- 17/32 in Length
- 0.75 in Inner Diameter
| Length | 17/32 in, 13.49 mm |
| Material | Brass |
| I.D. | 0.75 in, 19.05 mm |
| Weight | 0.005 LB |
-
Prop 65
| Length | 17/32 in, 13.49 mm |
| Material | Brass |
| I.D. | 0.75 in, 19.05 mm |
| Weight | 0.005 LB |
Prop 65