- 17/32 in Length
- 0.76 in Inner Diameter
| I.D. | 0.76 in, 19.68 mm |
| Length | 17/32 in, 13.49 mm |
| Material | Brass |
| Weight | 0.009 LB |
-
Prop 65
| I.D. | 0.76 in, 19.68 mm |
| Length | 17/32 in, 13.49 mm |
| Material | Brass |
| Weight | 0.009 LB |
Prop 65