- 11/16 in Length
- 0.48 in Inner Diameter
| I.D. | 0.48 in, 12.14 mm |
| Material | Brass |
| Length | 11/16 in, 17.46 mm |
| Weight | 0.008 LB |
-
Prop 65
| I.D. | 0.48 in, 12.14 mm |
| Material | Brass |
| Length | 11/16 in, 17.46 mm |
| Weight | 0.008 LB |
Prop 65