- 1 in Length
- 0.69 in Inner Diameter
description
- Brass ferrules permanently secure hose to brass hose end fittings. They can be used in numerous low pressure industrial and mobile applications. Ferrules are to be crimped onto hose using appropriate crimping tools and should be selected to match or be slightly larger than the hose's O.D.
features
- For air and multi-purpose hose
- Fast and easy connections
| Shape | Ferrule |
| I.D. | 0.69 in, 17.45 mm |
| Ferrule Length | 1 in |
| Ferrule I.D. | 0.687 in |
| Use With | 3/8" Horizon |
| End Hole Size | 0.5 in |
| Length | 1 in, 25.4 mm |
| Material | Brass |
| Hose O.D. Range | 21/32 to 43/64 |
| Used With | Air & Fluid |
| Weight | 0.013 LB |
-
Prop 65


