Skip to content Skip to navigation menu
Brass 1 in Ferrule for Air & Fluid

BFM718

Brass 1 in Ferrule for Air & Fluid
Item #101882261
  • 1 in Length
  • 0.72 in Inner Diameter
Brass 1 in Ferrule for Air & Fluid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 in Length
  • 0.72 in Inner Diameter
I.D. 0.72 in, 18.24 mm
Material Brass
Length 1 in, 25.4 mm
Weight 0.016 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison