- 1 in Length
- 0.75 in Inner Diameter
description
- Brass ferrules permanently secure hose to brass hose end fittings. They can be used in numerous low pressure industrial and mobile applications. Ferrules are to be crimped onto hose using appropriate crimping tools and should be selected to match or be slightly larger than the hose's O.D.
features
- For air and multi-purpose hose
- Fast and easy connections
| I.D. | 0.75 in, 19.05 mm |
| End Hole Size | 0.625 in |
| Ferrule I.D. | 0.75 in |
| Material | Brass |
| Use With | 3/4" O.D. Hose |
| Ferrule Length | 1 in |
| Shape | Ferrule |
| Hose O.D. Range | 23/32 to 47/64 |
| Used With | Air & Fluid |
| Length | 1 in, 25.4 mm |
| Weight | 0.017 LB |
-
Prop 65


