- Brass Material
- 0.63 in Length
- 1.05 in Inner Diameter
| Length | 0.63 in, 15.75 mm |
| Material | Brass |
| I.D. | 1.05 in, 26.67 mm |
| Weight | 0.018 LB |
-
Prop 65
| Length | 0.63 in, 15.75 mm |
| Material | Brass |
| I.D. | 1.05 in, 26.67 mm |
| Weight | 0.018 LB |
Prop 65