- Brass Material
- 0.88 in Length
- 1.23 in Inner Diameter
| Length | 0.88 in, 22.23 mm |
| I.D. | 1.23 in, 31.12 mm |
| Material | Brass |
| Weight | 0.025 LB |
-
Prop 65
| Length | 0.88 in, 22.23 mm |
| I.D. | 1.23 in, 31.12 mm |
| Material | Brass |
| Weight | 0.025 LB |
Prop 65