Dixon Valve & Coupling
BFVW400
Butterfly Valve Wafer Style with Stainless Disc
Item #102224720
-
Prop 65
- Butterfly Valve wafer style with stainless disc
- 4" Size
features
- 10 position trigger grip handle
| Material | Ductile Iron |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Size (text) | 4 |
| Seat Trim | Buna-N |
| Body Type | Wafer Resilient Seat |
| Seal | Nitrile Rubber Liner |
| Body/Disc Trim | Ductile Iron/Stainless Steel |
| Size | 4 in |
| Weight | 12.55 LB |
-
Prop 65

