- Brass Material
- 0.84 in Length
- 1.175 in Inner Diameter
| I.D. | 1.175 in, 29.85 mm |
| Material | Brass |
| Length | 0.84 in, 21.41 mm |
| Weight | 0.025 LB |
-
Prop 65
| I.D. | 1.175 in, 29.85 mm |
| Material | Brass |
| Length | 0.84 in, 21.41 mm |
| Weight | 0.025 LB |
Prop 65