- Brass Material
- 0.84 in Length
- 0.88 in Inner Diameter
| Material | Brass |
| Length | 0.84 in, 21.41 mm |
| I.D. | 0.88 in, 22.23 mm |
| Weight | 0.017 LB |
-
Prop 65
| Material | Brass |
| Length | 0.84 in, 21.41 mm |
| I.D. | 0.88 in, 22.23 mm |
| Weight | 0.017 LB |
Prop 65