- Brass Material
- 0.84 in Length
- 0.94 in Inner Diameter
| Length | 0.84 in, 21.41 mm |
| I.D. | 0.94 in, 23.8 mm |
| Material | Brass |
| Weight | 0.019 LB |
-
Prop 65
| Length | 0.84 in, 21.41 mm |
| I.D. | 0.94 in, 23.8 mm |
| Material | Brass |
| Weight | 0.019 LB |
Prop 65