- Fluid Power Products
- Hydraulic Components
- Hydraulic Valves
- Pressure & Flow
features
- Female NPT threaded ends
- Threaded bonnet
- Integral seat
- Adjustable packing nut
- Non-rising stem
- Solid wedge disc
- 100 factory tested
| Material | Brass |
| Connection | Female NPT |
| Size | 1 1/2 in |
| Female Thread | NPT |
| Pressure Rating | 200 PSI WOG, Cold Non-Shock |
| Weight | 2.253 LB |
-
Prop 65


