- 3/4" Gate Valve
- Female NPT
- Brass
features
- Female NPT threaded ends
- Threaded bonnet
- Integral seat
- Adjustable packing nut
- Non-rising stem
- Solid wedge disc
- 100 factory tested
| Size | 3/4 in |
| Material | Brass |
| Pressure Rating | 200 PSI WOG, Cold Non-Shock |
| Female Thread | NPT |
| Connection | Female NPT |
| Connection Type | Female NPT |
| Weight | 0.845 LB |
-
Prop 65


