- 150# Iron Material
| Shape | Tee |
| End Type | Female x Female |
| Female Thread | NPT |
| Thread Size | 1 x 1 1/2 in |
| Material | 150# Iron |
| Weight | 0.65 LB |
-
Prop 65
| Shape | Tee |
| End Type | Female x Female |
| Female Thread | NPT |
| Thread Size | 1 x 1 1/2 in |
| Material | 150# Iron |
| Weight | 0.65 LB |
Prop 65