- 150# Iron Material
| Shape | Tee |
| Thread Size | 1 x 2 in |
| Female Thread | NPT |
| End Type | Female x Female |
| Material | 150# Iron |
| Weight | 1.955 LB |
-
Prop 65
| Shape | Tee |
| Thread Size | 1 x 2 in |
| Female Thread | NPT |
| End Type | Female x Female |
| Material | 150# Iron |
| Weight | 1.955 LB |
Prop 65