- Long Shank Coupling
- 1 1/2" Hose I.D.
- 1 1/2" (NST) Male Thread Size
- Brass
| Seal | Rubber |
| Thread | NST |
| Seals | Rubber |
| Connection Type | NST |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Type | Complete |
| Thread Size | 1 1/2 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 1 1/2 in (NST) |
| Weight | 2.412 LB |
-
Prop 65


