Skip to content Skip to navigation menu
Dixon Valve & CouplingBM2

BM2

Brass Barbed Hose Fitting
Item #101883067
  • Brass Fitting
  • Barbed Hose Mender
  • 1/4" Hose ID
Dixon Valve & CouplingBM2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Fitting
  • Barbed Hose Mender
  • 1/4" Hose ID

description

  • Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.

features

  • Brass construction is corrosion resistant and suitable for medium pressure
  • Hose should be clamped or crimped onto fittings
Fitting Description Barbed Hose Mender
Hose Size 0.25 in
Body Material Brass
Weight 0.023 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison