- Brass Fitting
- Barbed Hose Mender
- 1" Hose ID
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Hose Size | 1 in |
| Fitting Description | Barbed Hose Mender |
| Body Material | Brass |
| Weight | 0.23 LB |
-
Prop 65


