- Garden Hose Fitting
- Female to Male Adapter
- Male/Female
- 3/4 in Hose Connector
- 1/2 in (NPTF) Pipe Thread
| No. of Ends | 2 |
| Material | Brass |
| Type | Adapter |
| Accessory Type | Female to Male Adapter |
| Body Material | Brass |
| Pipe Size | 0.5 in |
| Connection Type | Male/Female |
| Fitting Type | Hose to Pipe Adapter |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Fitting Description | Female Hose x Male Pipe |
| Garden Hose Thread Size | 3/4 in |
| Male Thread | 1/2 in (NPTF) |
| Weight | 0.13 LB |
-
Prop 65


