Dixon Valve & Coupling
BMAS974
Brass Straight Swivel x GHT Thread Connector for Spray Gun
Item #101579371
-
Prop 65
- Female x Male End Type
- Brass Material
| End Types | NPTF, Garden Hose Thread (GHT) |
| Body Material | Brass |
| Female Thread Size | 3/4 in |
| Male Thread Size | 1/2 in |
| Male Thread | NPT |
| Connection Type | Male/Female |
| Type | Spray Gun Accessories |
| Seal | EPDM Gasket |
| No. of Ends | 2 |
| Garden Hose Thread Size | 3/4 in |
| Material | Brass |
| End Type | Female x Male |
| Accessory Type | Swivel x Threaded Connector |
| Fitting Description | Female Hose x Male Pipe |
| Fitting Type | Hose to Pipe Adapter |
| Female Thread | GHT |
| Pipe Size | 0.5 in |
| Weight | 0.35 LB |
-
Prop 65

