Dixon Valve & Coupling
BN23RU62
SUPERSEDED TO DIXO_1834106K, MTRL - 113339859
Item #101855762
-
Prop 65
- Reusable Male Fitting
- 1/4" Hose I.D.
- 5/8" Hose O.D.
- 3/8" (NPTF) Male Thread Size
- Brass
| Male Thread | 3/8 in (NPTF) |
| Material | Brass |
| Fitting Description | Reusable Male Fitting |
| Hose I.D. | 1/4 in |
| Thread Type | NPTF |
| Working Pressure [Max] | 250 psi |
| Hose OD | 0.625 in |
| Weight | 0.133 LB |
-
Prop 65

