Skip to content Skip to navigation menu
Dixon Valve & CouplingBN252

BN252

Brass Barbed Hose Fitting
Item #101884240
  • 5/16 Shank X 1/4 NPT Male Hose Barb
Dixon Valve & CouplingBN252
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5/16 Shank X 1/4 NPT Male Hose Barb

description

  • Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.

features

  • Brass construction is corrosion resistant and suitable for medium pressure
  • Hose should be clamped or crimped onto fittings
Fitting Description Male NPTF Barbed End
Thread Size 1/4
Thread Type NPTF
Hose Size 0.3125 in
Weight 0.042 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison