- Reusable Male Fitting
- 5/16" Hose I.D.
- 5/8" Hose O.D.
- 1/4" (NPTF) Male Thread Size
- 303 Stainless Steel
| Hose OD | 0.625 in |
| Thread Type | NPTF |
| Hose I.D. | 5/16 in |
| Fitting Description | Reusable Male Fitting |
| Male Thread | 1/4 in (NPTF) |
| Working Pressure [Max] | 250 psi |
| Material | 303 Stainless Steel |
| Weight | 0.115 LB |
-
Prop 65


