Skip to content Skip to navigation menu
Dixon Valve & CouplingBN33

BN33

Brass Barbed Hose Fitting
Item #101884239
  • Brass Fitting
  • Male NPTF Barbed End
  • 3/8" Hose ID
  • 3/8" NPTF Thread
Dixon Valve & CouplingBN33
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Fitting
  • Male NPTF Barbed End
  • 3/8" Hose ID
  • 3/8" NPTF Thread

description

  • Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.

features

  • Brass construction is corrosion resistant and suitable for medium pressure
  • Hose should be clamped or crimped onto fittings
Thread Size 3/8
Thread Type NPTF
Hose Size 0.375 in
Fitting Description Male NPTF Barbed End
Weight 0.06 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison