- Reusable Male Fitting
- 3/8" Hose I.D.
- 11/16" Hose O.D.
- 3/8" (NPTF) Male Thread Size
- Brass
description
- Reusable fittings are recommended for low pressure air hose applications when a more durable hose connection is required or ease of making a repair is a major consideration.
features
- Reusable
- Durable hose connection
caution
- For maximum performance and life, lubrication is recommended
| Material | Brass |
| Hose OD | 0.6875 in |
| Threads per Inch | 18 |
| Hose I.D. | 3/8 in |
| Fitting Description | Reusable Male Fitting |
| Thread Size | 3/8 |
| Thread Type | NPTF |
| Male Thread | 3/8 in (NPTF) |
| Working Pressure [Max] | 250 psi |
| Weight | 0.155 LB |
-
Prop 65


