- Reusable Male Fitting
- 3/8" Hose I.D.
- 3/4" Hose O.D.
- 3/8" (NPTF) Male Thread Size
- Brass
| Material | Brass |
| Fitting Description | Reusable Male Fitting |
| Hose OD | 0.75 in |
| Male Thread | 3/8 in (NPTF) |
| Working Pressure [Max] | 250 psi |
| Thread Type | NPTF |
| Hose I.D. | 3/8 in |
| Weight | 0.145 LB |
-
Prop 65


