- Reusable Male Fitting
- 1/2" Hose I.D.
- 7/8" Hose O.D.
- 1/4" (NPTF) Male Thread Size
- Brass
| Fitting Description | Reusable Male Fitting |
| Thread Type | NPTF |
| Material | Brass |
| Hose OD | 0.875 in |
| Hose I.D. | 1/2 in |
| Working Pressure [Max] | 250 psi |
| Male Thread | 1/4 in (NPTF) |
| Weight | 0.283 LB |
-
Prop 65


