- Brass Fitting
- Male NPTF Barbed End
- 1/2" Hose ID
- 1/2" NPTF Thread
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Hose Size | 0.5 in |
| Thread Size | 1/2 |
| Fitting Description | Male NPTF Barbed End |
| Thread Type | NPTF |
| Weight | 0.12 LB |
-
Prop 65


