- Brass
- Male Pipe Rigid Fitting for 1/2" ID Hose
- 1/2" Pipe Size
applications
- Low-pressure air hose
features
- Reusable
- Durable hose connection
| Hose I.D. | 1/2 in |
| Fitting Description | Straight |
| Material | Brass |
| Thread Size | 1/2 |
| Thread Type | Male Pipe |
| Hose OD | 0.875 in |
| Threads per Inch | 14 |
| Working Pressure [Max] | 250 psi |
| Weight | 0.32 LB |
-
Prop 65


