Dixon Valve & Coupling
BNS44
Straight Brass 1/2 in Swivel x Hose Shank Connector
Item #101916800
-
Prop 65
- Brass Material
- 1/2 in Hose Inner Diameter
- Hose Shank x Male
- EPDM Gasket
| Seal | EPDM Gasket |
| Thread | NPT |
| Material | Brass |
| Type | Spray Gun Accessories |
| Thread Size | 1/2 in |
| End Type | Hose Shank x Male |
| Weight | 0.2 LB |
-
Prop 65

