Dixon Valve & Coupling
BNS64
Straight Brass 3/4 in Swivel x Hose Shank Connector
Item #101916312
-
Prop 65
- Brass Material
- 3/4 in Hose Inner Diameter
- Hose Shank x Male
- EPDM Gasket
| Hose I.D. | 3/4 in |
| Thread Size | 1/2 in |
| Thread | NPT |
| End Type | Hose Shank x Male |
| Body Material | Brass Swivel Body, Stainless Steel Hose Shank, Brass Connecting Nut, EPDM Gasket Connecting Nut |
| Material | Brass |
| Male Thread | 1/2 in NPT |
| Type | Spray Gun Accessories |
| Seal | EPDM Gasket |
| Weight | 0.32 LB |
-
Prop 65

