Dixon Valve & Coupling
BNS64SS
Straight Stainless Steel 3/4 in Swivel x Hose Shank Connector
Item #105378567
-
Prop 65
- Stainless Steel Material
- 3/4 in Hose Inner Diameter
- Hose Shank x Male
- EPDM Gasket
| End Type | Hose Shank x Male |
| Seal | EPDM Gasket |
| Thread | NPT |
| Type | Spray Gun Accessories |
| Material | Stainless Steel |
| Thread Size | 1/2 in |
| Weight | 0.02 LB |
-
Prop 65

