Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dixon Valve & CouplingBPM3

BPM3

SUPERSEDED TO DIXO_2960606C, MTRL - 113340049
Item #101896053
  • Brass Fitting
  • Push-On Hose Mender
  • 3/8" Hose ID
Dixon Valve & CouplingBPM3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Fitting
  • Push-On Hose Mender
  • 3/8" Hose ID

features

  • Push-on fittings will fully grip hose when pushed all the way into hose
  • cut end of hose is completely concealed by plastic cap

caution

  • Specially designed for use with Push-On (Push-Lok) style hose only
Fitting Description Push-On Hose Mender
Hose Size 0.375 in
Weight 0.05 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison