Skip to content Skip to navigation menu
Dixon Valve & CouplingBPM6

BPM6

Brass Push-On Hose Fitting
Item #101896517
  • Brass Fitting
  • Push-On Hose Mender
  • 3/4" Hose ID
Dixon Valve & CouplingBPM6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Fitting
  • Push-On Hose Mender
  • 3/4" Hose ID

features

  • Push-on fittings will fully grip hose when pushed all the way into hose
  • cut end of hose is completely concealed by plastic cap

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Hose Size 0.75 in
Fitting Description Push-On Hose Mender
Weight 0.159 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison