Skip to content Skip to navigation menu
Brass Push-On Hose Fitting

BPN32

Brass Push-On Hose Fitting
Item #101895744
  • Brass Fitting
  • Male NPTF Push-On End
  • 3/8" Hose ID
  • 1/4" NPTF Thread
Brass Push-On Hose Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Fitting
  • Male NPTF Push-On End
  • 3/8" Hose ID
  • 1/4" NPTF Thread

features

  • Push-on fittings will fully grip hose when pushed all the way into hose
  • cut end of hose is completely concealed by plastic cap

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Fitting Description Male NPTF Push-On End
Hose Size 0.375 in
Thread Type NPTF
Thread Size 1/4
Weight 0.07 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison