- Tubing
- 3/8" Tube O.D.
- 5/8" Tube I.D.
- 300' Long
- 225 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Color | Clear |
| Length | 300 ft |
| Tube I.D. | 3/8 in |
| Tube OD | 5/8 in |
| Temperature Range [Min] | 27 °F |
| Operating Pressure [Max] | 265 PSI |
| Tube O.D. | 0.63 in |
| Material | PVC |
| Inch/Metric | Inch |
| Temperature Range [Max] | 150 °F |
| Operating Pressure | 225 psi |
| Weight | 31.3 LB |
-
Prop 65


