- Tubing
- 1/2" Tube O.D.
- 3/4" Tube I.D.
- 300' Long
- 200 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Length | 300 ft |
| Operating Pressure | 200 psi |
| Inch/Metric | Inch |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 27 °F |
| Tube I.D. | 1/2 in |
| Tube O.D. | 0.73 in |
| Material | PVC |
| Operating Pressure [Max] | 215 PSI |
| Tube OD | 3/4 in |
| Color | Clear |
| Weight | 34.84 LB |
-
Prop 65


