Dixon Valve & Coupling
BR1050G
150# Galvanized Iron NPT Threaded Bell Reducer
Item #102089485
-
Prop 65
- Bell Reducer Type
- 150# Galvanized Iron Material
| Material | 150# Galvanized Iron |
| Thread Type | NPT |
| Shape | Bell Reducer |
| End Types | NPT |
| End Size | 1/2 NPT(f), 1 NPT(f) |
| End Type | Female x Female |
| Thread | NPT |
| Fitting Angle | Straight |
| Finish | Galvanized |
| Fitting Type | Bell Reducer |
| Thread Size | 1 x 1/2 in |
| No. of Ends | 2 |
| Weight | 0.358 LB |
-
Prop 65

