Skip to content Skip to navigation menu
150# 316 Stainless Steel NPT Threaded Bell Reducer

BR1050SS

150# 316 Stainless Steel NPT Threaded Bell Reducer
Item #103725648
  • Bell Reducer Type
  • 150# 316 Stainless Steel Material
150# 316 Stainless Steel NPT Threaded Bell Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Bell Reducer Type
  • 150# 316 Stainless Steel Material
End Type Female x Female
Fitting Type Bell Reducer
End Types NPT
Shape Bell Reducer
Fitting Angle Straight
Thread Size 1 x 1/2 in
End Size 1/2 NPT(f), 1 NPT(f)
Thread NPT
Material 150# 316 Stainless Steel
Thread Type NPT
No. of Ends 2
Weight 0.25 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison