- Bell Reducer Type
- 150# Iron Material
| Fitting Angle | Straight |
| Fitting Type | Bell Reducer |
| Shape | Bell Reducer |
| End Type | Female x Female |
| Thread Size | 1 1/4 x 1/2 in |
| Thread Type | NPT |
| End Types | NPT |
| No. of Ends | 2 |
| Thread | NPT |
| End Size | 1/2 NPT(f), 1 1/4 NPT(f) |
| Material | 150# Iron |
| Weight | 0.625 LB |
-
Prop 65


