- Tubing
- 1" Tube O.D.
- 1 5/16" Tube I.D.
- 200' Long
- 125 psi Working Pressure
| Material | PVC |
| Length | 200 ft |
| Color | Clear |
| Tube OD | 1 5/16 in |
| Operating Pressure | 125 psi |
| Inch/Metric | Inch |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 27 °F |
| Tube I.D. | 1 in |
| Weight | 74.2 LB |
-
Prop 65


