Dixon Valve & Coupling
BR2520G
150# Galvanized Iron NPT Threaded Bell Reducer
Item #101636337
-
Prop 65
- Bell Reducer Type
- 150# Galvanized Iron Material
| Thread Type | NPT |
| No. of Ends | 2 |
| Finish | Galvanized |
| Shape | Bell Reducer |
| Fitting Type | Bell Reducer |
| Thread | NPT |
| End Size | 2 NPT(f), 2 1/2 NPT(f) |
| Thread Size | 2 1/2 x 2 in |
| Fitting Angle | Straight |
| End Types | NPT |
| End Type | Female x Female |
| Material | 150# Galvanized Iron |
| Weight | 2.22 LB |
-
Prop 65

