Dixon Valve & Coupling
BS416
Machined Short Shank Brass 1/2 in NPSM Coupling
Item #101893985
-
Prop 65
- Brass Material
- 1/2 in Hose Inner Diameter
| Thread Type | NPSM |
| Manufacturer Name | Dixon Valve |
| Male Thread Size | 3/4 in |
| Type | Male |
| Male Thread | NPSM |
| Hose I.D. | 1/2 in |
| Material | Brass |
| Thread | NPSM |
| Fitting Angle | Straight |
| Fitting Description | Machined Coupling |
| Connection Type | Male Coupling |
| Body Material | Brass |
| Weight | 0.13 LB |
-
Prop 65

