Dixon Valve & Coupling
BS546
Machined Short Shank Brass 5/8 in Female NPSM Coupling
Item #103528451
-
Prop 65
- Brass Material
- 5/8 in Hose Inner Diameter
| Thread Type | NPSM |
| Material | Brass |
| Thread | NPSM |
| Fitting Description | Short Shank Fitting |
| Female Thread Size | 3/4 in |
| Hose I.D. | 5/8 in |
| Connection Type | Male Coupling |
| Female Thread | NPSM |
| Manufacturer Name | Dixon Valve |
| Type | Female |
| Weight | 0.124 LB |
-
Prop 65

