Dixon Valve & Coupling
BS606
Machined Short Shank Brass 3/4 in NPSM Coupling
Item #103528273
-
Prop 65
- Brass Material
- 3/4 in Hose Inner Diameter
| Connection Type | Male Coupling |
| Male Thread | 3/4 in (NPSM) |
| Thread Size | 3/4 in |
| Material | Brass |
| Type | Complete |
| Fitting Angle | Straight |
| Fitting Description | Machined Coupling |
| Manufacturer Name | Dixon Valve |
| Body Material | Brass |
| Thread | NPSM |
| Hose I.D. | 3/4 in |
| Thread Type | NPSM |
| Weight | 0.257 LB |
-
Prop 65

