Dixon Valve & Coupling
BS616
Machined Short Shank Brass 3/4 in Male NPSM Coupling
Item #101895379
-
Prop 65
- Brass Material
- 3/4 in Hose Inner Diameter
| Material | Brass |
| Thread Type | NPSM |
| Type | Male |
| Hose I.D. | 3/4 in |
| Thread | NPSM |
| Male Thread | NPSM |
| Body Material | Brass |
| Male Thread Size | 3/4 in |
| Fitting Description | Machined Coupling |
| Manufacturer Name | Dixon Valve |
| Fitting Angle | Straight |
| Connection Type | Male Coupling |
| Weight | 0.14 LB |
-
Prop 65

